0 items

Delta Faucet Orleans® Tub Spout Non-Diverter

DRP43165

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6 1/2" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Delta T14169-LHP H769 Tub Faucet
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Orleans®
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
CWT
End Connection 2
IPS
End Connections
CWT x IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
8.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
6-1/2 in
Material
Plastic
NSF Certified
No
Spout Reach
6-1/2 in
Spout Type
Non-Diverter
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday