Non-Diverter Tub Spout in Venetian Bronze
Non-Diverter Tub Spout in Venetian Bronze
Frequently Purchased Together
Product Details
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
- Coordinates with Victorian®, Cassidy™ and Linden™ bath collections
- 7 1/2" total length
- Non-metallic
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 4 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fits Model:
- Victorian® T17T455
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Non-Diverter
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2 lb