0 items

Delta Faucet Tub Spout Pull-Up Diverter for Delta Faucet 142910 Shower Fixture

DRP48718

Color Finish

Starting at $75.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6" total length
  • Pull up to divert
  • Slip onto 1/2" CWT

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta Faucet 142910 Shower Fixture
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Mount
Wall Mount
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
Spout Reach
6 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday