Tub Spout Pull-Up Diverter for Delta Faucet T14169-LHP H769 Tub Faucet in Polished Chrome
Orleans Tub Spout Pull-Up Diverter for Delta Faucet T14169-LHP H769 Tub Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 1/2" total length
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
- Pull up to divert
- Adapter assembly included
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Orleans
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Sweat
- Depth:
- 6-47/100 in
- End Connection 1:
- Sweat, Slip, FNPT
- End Connections:
- Sweat;Slip;FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-18/25 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- Maximum Height:
- 2-18/25 in
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull Up Diverter
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 0.9 lb