0 items

Delta Faucet Tub Spout Pull-Up Long Diverter

DRP36497

Color Finish

Starting at $48.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7" total length
  • All Metal Construction
  • Pull up to divert
  • Slip onto 1/2" C.W.T.

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
CWT
End Connections
CWT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Spout Reach
7 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday