Delta Faucet Diverter Tub Spout in Polished Chrome

DRP61357

Manufacturer Part #: RP61357

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pull-up diverter
  • Thread into 1/2" CWT
  • Thread onto 1/2" IPS
  • Metal
  • Thread into nose of spout

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Depth
5-19/50 in
Faucet Mount
Tub Mount
Faucet Part Type
Tub Spout
Handle Material
Zinc
Height
2 in
Maximum Height
2-1/2 in
NSF Certified
No
Side Spray
No
Spout Type
Diverter
Type
Faucet
WaterSense Labeled
No
Weight
0.67

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday