0 items

Delta Faucet Nura® Tub Spout with Diverter

DRP71022

Color Finish

Starting at $73.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Nura®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Flow Rate
7.5 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Spout Type
Pull Up
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday