0 items

Delta Faucet Tub Spout with Pull-Down Diverter

DRP17454

Color Finish

Starting at $63.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" I.P.S. shanks
  • 1/4 turn handle stops
  • 50/50 pop-up
  • 6 1/8"total length
  • 6 handle accents w/2565-217
  • For technical assistance, contact 1.800.345.DELTA
  • Metal Lever Handles
  • Pull down to divert
  • Sweat onto 1/2" CWT
  • Thread onto 1/2" IPS Nipple

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
4 in
End Connection 1
Sweat
End Connection 2
Threaded
End Connections
Sweat x Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
7.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
6-1/8 in
Material
Metal
NSF Certified
No
Spout Height
2-1/2 in
Spout Reach
5-1/4 in
Spout Type
Pull Down Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday