Delta Faucet

Tube Clip in Polished Chrome

Part #DRP53996  |  Manufacturer Part #RP53996

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tube clip

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Faucet Part Type: Connecting Clip

GSA Approved: No

IAPMO Listed: No

Length: 5 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.002