Delta Faucet
Tuf-Teck® 1.5 gpm 3-Hole Gooseneck Kitchen Sink Faucet with Double Lever Handle in Polished Chrome
Part #D26C3922R7 | Manufacturer Part #26C3922-R7
Product Details
- Heavy duty cast brass
- Polished chrome plated
- Color indexed metal handles
- For steam, water, noncorrosive oil, and other fluids that do not corrode bronze or iron.
- High-strength cast iron body and bonnet conform to ASTM A126, Class B.
- Removable bronze seat rings are screwed into the body.
- Tapered solid wedge iron disc with bronze faces is guided throughout its travel, which eliminates premature contact with the seating surfaces.
- Solid bronze disc on sizes 2"– 3".
- Manganese bronze stems withstand torsional and tensile strains and are highly resistant to wear.
- Include handwheels.
Specifications
ADA Compliant: Yes
Application: Commercial
CEC Compliant: For Sale in CA
CSA Certified: Yes
Cartridge Type: Quarter Turn Ceramic Disc
Center Size: 8 in
Collection: Tuf-Teck®
Faucet Connection: IPS
Faucet Connection Size: 3/8 in
Faucet Height: 12-7/10 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Quarter Turn Ceramic Disc
GSA Approved: No
Green: WaterSense, Yes
Handle Material: Metal
Handle Type: Lever
Height: 12-7/10 in
Lead Law Compliant: Yes
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: No
Spout Reach: 6 in
Spout Swivel: 360°
Spout Type: Gooseneck
Trim Only: No
Type: Faucet
WaterSense Labeled: Yes
Width: 10-1/2 in