1.5 gpm 3-Hole Tubular Kitchen Sink Faucet with Double Blade Handle in Polished Chrome
1.5 gpm 3-Hole Tubular Kitchen Sink Faucet with Double Blade Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes vandal resistant flow control aerator
- Includes 6" wrist handles, sanitary hoods
- Includes 8" tubular swing spout
- Two concealed hangers and bolts included
- 2" outlet spud and gaskets
- Exposed trap
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A117.1, ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 5-4/5 in
- Spout Reach:
- 7-3/10 in
- Spout Swivel:
- 360°
- Spout Type:
- Tubular
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.644 lb
- Width:
- 10-1/2 in