Left Stem Assembly For Tuf-Teck 23C and 23T Series
Tuf-Teck® Left Stem Assembly For Tuf-Teck 23C and 23T Series
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Cartridge Type:
- Cold
- Collection:
- Tuf-Teck®
- Faucet Part Type:
- Cartridge
- Height:
- 2-1/2 in
- Material:
- Brass
- Width:
- 3/4 in