Two Handle Lever Pot Filler in Black Stainless

Part #D1165LFKS  |  Item #7780510  |  Manufacturer Part #1165LF-KS

$ 545.48 EACH
(Pricing is for Black Stainless)

Color/Finish:
Black Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
  • 24 in. dual swing joints allow the pot filler to easily fold away when not in use
  • Simple on and off with a quarter turn of the handle
  • Simple on and off with a quarter turn of the handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Assembled dimensions: 8-1/8 in. H x 21-9/16 in. D x 2-1/8 in. W

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Black Stainless

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 21-14/25 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 4 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 8-13/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 8-13/100 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-13/100 in

Spout Reach: 21-14/25 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

UL Listed: No

Weight: 4.816