Two Handle Widespread Bathroom Sink Faucet

You last purchased this on
 
Delta Faucet

Two Handle Widespread Bathroom Sink Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Two Handle Widespread Bathroom Sink Faucet

  • Fast #
  • Part #D3536SSMPUDST
  • Item #9929703
  • Manufacturer Part #3536-SSMPU-DST
3.6 out of 5 Customer Rating
This product requires certification to purchase.


Frequently Purchased Together

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • 3/8" compression fittings
  • ADA compliant
  • Delta® Water Sense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • Hot and cold stems are interchangeable
  • 1/4 turn stops
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Deck Plate Included:
No
Depth:
7-13/100 in
Faucet Connection Size:
3/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-19/50 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Spout Height:
6-19/50 in
Spout Reach:
5-14/25 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Type:
Faucet
WaterSense Labeled:
Yes
Weight:
5.1 lb