Two Lever Handle Wall Mount Service Faucet in Rough Chrome
Two Lever Handle Wall Mount Service Faucet in Rough Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CAST BRASS wallmount service sink faucet
- Integral stops
- Not for potable water
- Wall brace
- In-line vacuum breaker
- Hose-end spout
- Pail hook
- Rough chrome plated finish
- Color indexed metal lever handles - 102mm (4 in.)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Flow Rate:
- 4.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Type:
- Swivel
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 8.35 lb