Hand Shower Hose in White with Polished Chrome

You last purchased this on
 
Delta Faucet

Hand Shower Hose in White with Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Hand Shower Hose in White with Polished Chrome

  • Fast #
  • Part #DU494R70PK
  • Item #4275047
  • Manufacturer Part #U494R-70-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome/White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 70 " hose
  • Two chrome metal conical hose nuts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome/White
Depth:
1 in
Faucet Part Type:
Shower Hose
Height:
70 in
Hose Included:
Yes
Hose Length:
70 in
Material:
Stainless Steel
Maximum Height:
70 in
NSF Certified:
No
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.816 lb