0 items

Delta Faucet Universal 3-Way Shower Arm Diverter

DU4923PK

Color Finish

Starting at $50.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Diverts water between hand shower and shower head
  • One inlet and two outlets
  • Two 1/2" male outlet

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Color Finish
Chrome
Color Finish Category
Chromes
Height
3-7/32 in
Material
Brass
Trim Only
No
WaterSense Labeled
No
Width
2-11/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday