0 items

Delta Faucet Cassidy™ Universal Mount Tank Lever

D79760

Color Finish

Starting at $35.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 3/8" diameter base
  • 2 13/16" long
  • Mounting hardware included
  • Universal Mount

SPECIFICATIONS

ADA Compliant
Yes
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
Length
2-13/16 in
Material
Brass
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday