Multi Function Hand Shower in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Universal Multi Function Hand Shower in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Multi Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D58065SS
  • Item #4086391
  • Manufacturer Part #58065-SS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 69 in. hose
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage
  • Installs in minutes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
6-7/32 in
EPA Compliant:
Yes
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
11 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed -:
No
NSF Certified:
No
Pause Control:
Yes
Pressure - Maximum:
80 psi
Product Type:
Faucet
Shape:
Round
Showerhead Function:
Multi
Spray Type:
Fast Massage, Full, Full Spray w/ Massage, Pause
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
2.507 lb