Multi Function Hand Shower in Brilliance® Stainless

This product has been replaced by

Delta Faucet Lumicoat™ Stainless Multi Function Hand Shower in Lumicoat
Delta Faucet Multi Function Hand Shower in Lumicoat™ Stainless
Manufacturer Part #58472-SS-PR
You last purchased this on
 
Delta Faucet

Universal Multi Function Hand Shower in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Lumicoat™ Stainless Multi Function Hand Shower in Lumicoat
Delta Faucet Multi Function Hand Shower in Lumicoat™ Stainless
Manufacturer Part #58472-SS-PR
Delta Faucet

Universal Multi Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D58472SS
  • Item #4435928
  • Manufacturer Part #58472-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Installs in minutes
  • Spray settings include: H2OKinetic spray, H2OKinetic spray with Massage, Massaging spray
  • MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
  • Gives you the feeling of more water without using more water
  • Includes 60 in. hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
5-1/4 in
Faucet Material:
Plastic
GSA Approved:
No
Hand Shower Diameter:
5-11/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
10-1/4 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
NSF Certified:
No
Pause Control:
Yes
Pressure - Maximum:
80 psi
Product Type:
Faucet
Shape:
Round
Showerhead Function:
Multi
Spray Type:
H2Okinetic® PowerDrench™ Spray, H2Okinetic® PowerDrench™ Spray w/ Massage, Massage, Pause
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.875 lb