Multi Function Hand Shower in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

In2Ition® Multi Function Hand Shower in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

In2Ition® Multi Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D58569SSPK
  • Item #7112455
  • Manufacturer Part #58569-SS-PK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • The In2ition® two-in-one shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 in. - 82 in. hose
  • Spray settings include: Full body spray, fast massage spray, full spray with massage, slow massage spray
  • Installs in minutes
  • Easy to install in place of your current shower head
  • Push-button activates pause mode
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
In2Ition®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
4-7/8 in
EPA Compliant:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Green Product:
Yes, WaterSense
Hand Shower Diameter:
6-13/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-3/8 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Pressure - High:
80
Shape:
Round
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
2.57 lb