24 in. Shower Rail in Chrome
Universal Showering 24 in. Shower Rail in Chrome
Frequently Purchased Together
Product Details
- Concealed installation screws
- Extends 2-7/8 in. from shower wall
- Features 24 in. wall bar with adjustable slide to accommodate bathers of varying heights
- Pair chrome with crisp lines and bright whites for a bold, modern contrast or convey a hint of nostalgia in vintage spaces
- Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
- Durable brass construction
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-22/25 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 27-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Maximum Height:
- 27-3/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Slide Bar Height:
- 24 in
- Smart Home Enabled:
- No
- Style:
- Traditional
- Type:
- Faucet
- Weight:
- 1.011 lb
- Width:
- 4 in