Delta Faucet

Universal Showering Component Vacuum Breaker Chrome

Part #DU4900PK  |  Manufacturer Part #U4900-PK

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Atmospheric design
  • Brass shield
  • 1/2" male outlet
  • Brass shield

Specifications

ADA Compliant: No

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-1/4 in

End Connection 1: IPS

End Connection 2: MIP

End Connections: IPS x MIP

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Handle Material: Brass

Height: 1-3/4 in

Length: 21-1/2 in

Material: Brass

Maximum Height: 1-3/4 in

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.2