0 items

Delta Faucet Universal Showering Component Vacuum Breaker

DU4900PK

Color Finish

Starting at $27.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" male outlet
  • Atmospheric design
  • Brass shield

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
FIP
End Connection 2
MIP
End Connections
FIP x MIP
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday