Universal Showering Component Vacuum Breaker Stainless Steel
Universal Showering Component Vacuum Breaker Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1764-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass shield
- 1/2" male outlet
- Atmospheric design
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-1/4 in
- End Connection 1:
- FIPT
- End Connection 2:
- MIPT
- End Connections:
- FIPT x MIPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Brass
- Height:
- 1-3/4 in
- Material:
- Brass
- Maximum Height:
- 1-3/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.2 lb