Single Function Soft Full Showerhead in Brilliance Stainless
Universal Showering Single Function Soft Full Showerhead in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Installs in minutes
- Lifetime limited faucet and finish warranty for original purchaser
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 8-63/100 in
- Length:
- 5-11/16 in
- Material:
- Brass, Plastic
- Material Type:
- ABS
- Maximum Height:
- 8-63/100 in
- Product Type:
- Faucet
- Shape:
- Square
- Shower Arm Reach:
- 5-11/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Soft Rain
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 2.105 lb
- Width:
- 6-5/16 in