0 items

Delta Faucet Compel® Universal Trip Lever

D77160

Color Finish

Starting at $33.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 3/8" diameter base
  • 2 3/8" long
  • Universal mount

SPECIFICATIONS

ADA Compliant
Yes
Collection
Compel®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
Length
2-3/8 in
Material
Zinc
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday