0 items

Delta Faucet Arzo® Universal Trip Lever

D77560

Color Finish

Starting at $35.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Length: 2-5/8"
  • Square base: 1-3/8"
  • Universal mount

SPECIFICATIONS

ADA Compliant
Yes
Collection
Arzo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Length
2-5/8 in
Material
Zinc
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday