0 items

Delta Faucet Vero™ Universal Trip Lever

D77760

Color Finish

Starting at $35.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Base diameter: 1-11/32"
  • Length: 2-1/2"
  • Universal mount

SPECIFICATIONS

ADA Compliant
Yes
Collection
Vero™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Length
2-1/2 in
Material
Zinc
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday