Delta Faucet

Vacuum Breaker in Polished Chrome

Part #D4900BG  |  Manufacturer Part #4900BG

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-1/4 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Handle Material: Brass

Height: 1-39/50 in

Material: Brass

Maximum Height: 1-39/50 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.17