0 items

Delta Faucet Linden™ Valve Only

DT17094

Color Finish

Starting at $124.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in chrome, Aged Pewter, Brilliance Stainless or Champagne Bronze
  • Dual function Pressure Balance control - Handle adjusts volume - Dial adjusts temperature
  • Monitor valve keeps water temperature within a safe 3° range
  • Utilizes the MultiChoice Universal rough-in feature - order separately

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Collection
Linden™
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday