0 items

Delta Faucet Lahara® Valve Only Trim

DT17038

Color Finish

Starting at $124.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in four finishes: chrome, Brilliance Stainless, Venetian Bronze, and Aged Pewter which extend the look throughout the bath.
  • Dual function pressure balance cartridge
  • Features a complete suite of coordinating products: Accessories, Faucets, and showers
  • Order MultiChoice(R) rough separately

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
Yes
Collection
Lahara®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday