0 items

Delta Faucet Lahara® Valve Trim

DT14038

Color Finish

Starting at $90.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in four finishes: chrome, Brilliance Stainless, Venetian Bronze, and Aged Pewter which extend the look throughout the bath.
  • Features a complete suite of coordinating products: Accessories, Faucets, and showers
  • Order MultiChoice(R) rough separately
  • Single function pressure balance cartridge
  • Single lever handle for ease of temperature control

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Collection
Lahara®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Plastic
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday