0 items

Delta Faucet Ashlyn® Valve Trim Only

DT17064

Color Finish

Starting at $124.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dial adjusts temperature
  • Dual-function pressure balance cartridge
  • Handle adjusts volume
  • Metal lever handles
  • Order MultiChoice® universal rough-in separately
  • Red/blue pad print temperature indicator on dial

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Ashlyn®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
6 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
Yes
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday