0 items

Delta Faucet Ara® Valve Trim Only

DT17T067

Color Finish

Starting at $299.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dial adjusts temperature
  • Dual-function thermostatic cartridge
  • Handle adjusts volume
  • Metal lever handles
  • Order MultiChoice® universal rough-in separately
  • Red/blue indicator

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CSA Certified
CSA B125.1
Collection
Ara®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Universal
End Connections
Universal
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Length
6-1/2 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
Yes
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday