0 items

Delta Faucet Vero® Valve Trim with Double Lever Handle

DT17T053

Color Finish

Starting at $403.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • Back to back installation capability
  • Order MultiChoice Universal rough-in separately
  • Thermostatic Control

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Vero®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
5-19/32 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
Maximum Pressure
80 psi
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-3/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday