Delta Faucet

Vent Funnel For Rp1001

Part #DRP30395  |  Manufacturer Part #RP30395

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine Delta repair parts
  • Enables filling from above the deck
  • Works with all Delta Faucet soap dispensers
  • For bath and kitchen sink applications

Documents

Specifications

ADA Compliant: No

Faucet Part Type: Funnel

Length: 2-1/2 in

NSF Certified: No

Side Spray: No

Trim Only: No

Type: Accessory

Weight: 0.05