18 in. Towel Bar in Stainless
Vero 18 in. Towel Bar in Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 135-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 2-15/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Vero bath collection
- Assembled dimensions: 1-23/32 in. H x 2-15/16 in. D x 20 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-47/50 in
- Height:
- 1-18/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Zinc
- Maximum Height:
- 1-18/25 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-29/32 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.5 lb