24 in. Towel Bar in Polished Chrome
Vero 24 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 7-1/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Vero bath collection
- Back bar extends 3-11/32 in. from wall
- Assembled dimensions: 1-13/16 in. H x 7-1/4 in. D x 26-5/16 in. W
- Front bar extends 7-1/4 in. from wall
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-1/4 in
- Height:
- 1-81/100 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Maximum Height:
- 1-81/100 in
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 7-1/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 5.05 lb
- Width:
- 7-1/4 in