30 in. Towel Bar in Venetian Bronze
Vero 30 in. Towel Bar in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 3-5/16 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Vero bath collection
- Assembled dimensions: 1-23/32 in. H x 3-5/16 in. D x 26 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-31/100 in
- Height:
- 1-18/25 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Brass
- Maximum Height:
- 1-18/25 in
- Mount Type:
- Wall
- Projection:
- 3-5/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 3.5 lb