Single Handle Diverter Valve Trim in Champagne Bronze

You last purchased this on
 
Delta Faucet

Vero® Single Handle Diverter Valve Trim in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vero® Single Handle Diverter Valve Trim in Champagne Bronze

  • Fast #
  • Part #DT11953CZ
  • Item #4275264
  • Manufacturer Part #T11953-CZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes valve cartridge
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • For use with R11000 diverter rough-in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Vero®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed -:
Yes
Maximum Height:
4-69/100 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
1.91 lb