Faucet Base in Polished Chrome
Vero Faucet Base in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For bidet and lavatory applications
- Handle base and nut
Specifications
- ADA Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-11/50 in
- Faucet Part Type:
- Handle Base
- Height:
- 1-41/100 in
- Material:
- Brass
- Maximum Height:
- 1-41/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.03 lb