One Handle Single Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Vero® One Handle Single Function Shower Faucet in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vero® One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT14253WE
  • Item #7290747
  • Manufacturer Part #T14253-WE
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spray settings include: Full body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA Compliant
  • Water-efficient faucets and shower heads help you conserve water and protect one of Earth’s most valuable natural resources
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vero®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-21/32 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Escutcheon Height:
5-19/32 in
Escutcheon Width:
7-3/32 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Height:
5-59/100 in
IAPMO Listed -:
No
Length:
5-45/64 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - High:
80
Scald Guard:
Yes
Shape:
Square
Shower Arm Reach:
15-7/25 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
6.234 lb
Width:
8-21/32 in