Single Handle Shower Faucet in Polished Chrome

You last purchased this on
 
Delta Faucet

Vero Single Handle Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vero Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #DT14253LHD
  • Item #4852173
  • Manufacturer Part #T14253-LHD
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CSA Certified:
Yes
Collection:
Vero
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
18-13/100 in
Faucet Material:
Zinc
Faucet Type:
Tub and Shower Faucet
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-59/100 in
Maximum Height:
7-59/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
6-1/2 in
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
3.04 lb