One Handle Single Function Bathtub & Shower Faucet in Stainless (Trim Only)
Vero® One Handle Single Function Bathtub & Shower Faucet in Stainless (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 84-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: Full Body
- Single lever handle for ease of temperature control
- Single function operation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vero®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Escutcheon Height:
- 5-19/32 in
- Escutcheon Width:
- 7-3/32 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.0 gpm
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No