Wall Mount Toilet Tissue Holder in Brilliance® Stainless
Vero® Wall Mount Toilet Tissue Holder in Brilliance® Stainless
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Extends 3-5/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Vero bath collection
- Assembled dimensions: 2-7/32 in. H x 3-5/8 in. D x 6 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-7/32 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-5/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 1.16 lb