Square Open Towel Ring in Venetian Bronze
Vero™ Square Open Towel Ring in Venetian Bronze
Frequently Purchased Together
Product Details
- Extends 3-27/32 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Vero bath collection
- Assembled dimensions: 6-1/2 in. H x 3-27/32 in. D x 6-1/2 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-21/25 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 6-1/2 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-27/32 in
- Ring Type:
- Open
- Shape:
- Square
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 1.38 lb
- Width:
- 6-1/2 in