Trip Lever in Stainless
Vero™ Trip Lever in Stainless
Frequently Purchased Together
Product Details
- 2 1/2" long
- 1 11/32" diameter base
- Universal mount
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Vero™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1 in
- Diameter:
- 3 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-19/50 in
- Material:
- Zinc
- Maximum Height:
- 1-19/50 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb