Single Handle Pressure Balancing Valve Trim in Brilliance® Stainless
Vero® Single Handle Pressure Balancing Valve Trim in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Order MultiChoice® universal rough-in separately
- Pressure balance control
- Monitor® 14 Series pressure balanced bath mixing valve with Scald-Guard®
- Backed by Delta Faucet’s lifetime limited warranty
- Available in Chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Vero®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- EPA Compliant:
- Yes
- Escutcheon Height:
- 5-19/32 in
- Escutcheon Width:
- 7-3/32 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 2.71 lb