Single Handle Pressure Balancing Valve Trim in Champagne Bronze

You last purchased this on
 
Delta Faucet

Vero® Single Handle Pressure Balancing Valve Trim in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vero® Single Handle Pressure Balancing Valve Trim in Champagne Bronze

  • Fast #
  • Part #DT14053CZ
  • Item #4275073
  • Manufacturer Part #T14053-CZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Order MultiChoice Universal rough-in separately
  • Pressure Balance control
  • Requires MultiChoice® Universal rough valve body R10000 Series
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Vero®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
Yes
Maximum Height:
5-59/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
7-3/32 in
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
2.75 lb